Beli pompa transfer solar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Mulai

    Rp6.799.900

    Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Deskripsi:
    • Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.
    atribut:
    • Kapasitas (L): 50
    • Daya Hisap (m): 8
    • Tegangan (V): 220
    • In dan Out Selang (inch): 3/4
    • Power (kW/hp/Phase): 0.75 / 1 / 1
    • Casing Pompa: Stainless Stell
    • Continous Duty: Thermal Protector
    • Dimensi (mm) (DN1 & DN2): 25
    • Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
    • Dimensi (mm) (LxWxH): 297.5x247x201
    • Impeller: Kuningan
    • Kawat Motor: Tembaga
    • Maximum Head (m): 18
  2. FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)
    Mulai

    Rp2.099.900

    FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)
    atribut:
    • Voltage (V): 220
    • Length Suction (m): 8
  3. KASSEN Smart Handheld Inkjet Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    KASSEN Smart Handheld Inkjet Printer
    atribut:
    • Printing Quality (dpi): 600
  4. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  5. Leo Pump Pompa Oli
    Mulai

    Rp4.499.900

    Leo Pump Pompa Oli
    Deskripsi:
    Pompa Oli Leo biasa di gunakan untuk sistem pelumasan mesin mobil dan cairan kental seperti Oli ataupun solar.
    atribut:
    • Voltage (V): 220
    • Impeller: Brass
    • Pump Suction Power (M): 8
    • Capacity (L/minute): 25
    • Maximum Head (m): 15
    • Motor Wire: Copper
    • Power (kW/hp): 0.35, 0.5
    • Pump Casing: Stainless Steel
  6. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  7. Wipro Pompa Transfer Minyak
    Mulai

    Rp589.900

    Wipro Pompa Transfer Minyak
    atribut:
    • Maximum Lift (m): 5
    • Maximum Suction (m): 10
    • Rated Current (A): 13
  8. DAYTON Pump Oil Dispensing Electric Operated (Pompa Oli Elektrik / Pompa Drum)
    Mulai

    Rp9.999.900

    DAYTON Pump Oil Dispensing Electric Operated (Pompa Oli Elektrik / Pompa Drum)
    Deskripsi:
    Container-mount electric-operated oil dispensing pumps have built-in bung adapters to install directly on drums. An integrated siphoning system ensures that media does not flow out if the delivery hose or dispensing nozzle is damaged. They are suited for light-duty use with fluids such as mineral and synthetic oils, heating oils, antifreeze, and water emulsions.
    atribut:
    • UNSPSC: 40151532
    • Cord Length (ft): 6-1/2
    • Duty cycle: Continuous
    • Hose Length (ft): 8
    • Includes: Discharge HoseHose ClampNozzlePumpSuction Tube
    • Includes Discharge Hose: Yes
    • Includes Nozzle: Yes
    • Includes Suction Tube: Yes
    • Max. Viscosity (SUS): 530
    • Metered: No
    • Motor Horsepower (HP): 7/16
    • Mount Type: Bung
    • Nozzle Material: Polypropylene
    • Nozzle Operation: Manual
    • Self Priming: No
    • Suction Tube Length (inch): 39-3/8
  9. Nippon Oil Pump Motor Trochoid Pump
    Mulai

    Rp10.999.900

    Nippon Oil Pump Motor Trochoid Pump
    Deskripsi:
    The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)
    atribut:
    • Maximum Operating Liquid Temperature (°C): -5 to 80
    • Viscosity Range Used (mm²/s): 10 to 500
    • Voltage (V): 200/220
    • Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
    • Motor Frequency (Hz): 50/60
    • Specification: Indoor Specifications
    • Motor Type: Squirrel-Cage Induction Motor
    • Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
    • Number of Motor Poles (P): Four
    • Phase Number: Three-Phase
    • Operating Ambient Temperature (°C): -10 to 40
    • Operating Temperature Range (°C): -5 to 80
  10. NILFISK High Pressure Cleaner
    Mulai

    Rp2.199.900

    NILFISK High Pressure Cleaner
    Deskripsi:
    Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
  11. DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)
    Mulai

    Rp12.999.900

    DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)
    Deskripsi:
    Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
    • Includes Suction Tube: Yes
    • Self Priming: Yes
  12. Honda Power Product Brush Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.699.900

  13. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  14. KINGPACK Handheld Inkjet Printer
    Mulai

    Rp9.399.900

    KINGPACK Handheld Inkjet Printer
    Deskripsi:
    T10 HAND INKJET PRINTER (NOT INCL. INK CARTRIDGE), Mesin yang digunakan untuk melakukan pencetakan data variabel multifungsi dalam memenuhi kebutuhan anda membuat barcode, kode QR, waktu teks, simbol suatu produk seperti karton, plastik, pipa, label, kertas, logam, elektronik, kayu, kaca dan lain sebagainya. Memiliki resolusi yang tinggi sehingga akan mendapat ketajaman tulisan, selain itu memiliki kecepatan dalam mencetak yang cocok digunakan untuk kebutuhan industri besar dan industri kecil karena dapat digenggam dan dibawa kemana saja.
    atribut:
    • Battery Capacity (mAh): 2600
    • Battery Voltage (V): DC16.8
    • CPU: Quard core 1.4GHz
    • Dimensions (HxWxD) (mm): 242x120x125
    • Ink Color: Black, White, Red, Blue, Green, Yellow, Invisible
    • Ink Type: Solvent base 42ml, water base 42ml
    • Interface: USB, Photocell
    • Language: Chinese, English, Turkish, Arabic, Persian, Germany
    • Material: ABS
    • Operation System: Linux
    • Power Adapter Voltage/Current (V/A): AC Input 100~240; DC Output 16.8/2
    • Print Content: Chinese, English, numbers, symbols, QR Code, bar code, pictures, dates, counter, variable data
    • Print Distance (mm): Best quality with 2~5
    • Print Head: Thermal Inkjet 2.5
    • Print Height (mm): 1~12.7 Maximum
    • Print Media: Boards, carton, stone, pipe, cable, metal, plastic, electronic, automotive parts
    • Print Resolution (dpi): 300 Maximum
  15. TEKIRO Hand Drum Pump (Pompa Oli Manual)
    Mulai

    Rp1.699.900

    TEKIRO Hand Drum Pump (Pompa Oli Manual)
    Deskripsi:
    BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 18
    • Dimension 7 (mm): 1500
  16. Nippon Oil Pump Trochoid Pump
    Mulai

    Rp1.099.900

    Nippon Oil Pump Trochoid Pump
    Deskripsi:
    - Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.
    atribut:
    • Dimension F (mm): 11
    • Dimension G (mm): 6
    • Dimensions a (mm): 55
    • Dimensions D(ɸmm): Rc1/8
    • Fluid: Oil
    • Axial Shape: flat Shaft (double chamfering)
    • Dimension H (mm): 11.5
    • Dimensions b (mm): 35.5
    • Dimensions e (mm): 8
    • Direction of Rotation: Rotate left from drive shaft
    • Maximum Pressure (MPa): 0.5
    • Maximum Rotation Speed (rpm): 3000
    • Operating Ambient Temperature (°C): -20 to 40
    • Operating Temperature Range (°C): -5 to 80
    • Theoretical Delivery (cm³/rev): 0.8
  17. Makita Pneumatic Stapler
    Mulai

    Rp979.900

    Makita Pneumatic Stapler
    atribut:
    • Crown: 5.1 mm
    • Gauge: 20
    • Width (mm): 1.14
    • Thickness: 0.58 mm
Daftar Harga pompa transfer solar Terbaru October 2026
Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)Rp6.799.900
FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)Rp2.099.900
BENTSAI Portable Handheld Inkjet PrinterRp9.199.900
KASSEN Smart Handheld Inkjet PrinterRp2.999.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
Leo Pump Pompa OliRp4.499.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
Nocchi Pump Submersible (Pompa Celup)Rp3.999.900
Koshin Pump Electric for Drum (Pompa Drum Elektrik)Rp629.900
Wipro Pompa Transfer MinyakRp589.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)